Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Home Openwork 27'' High 1-Light Table Lamp - White D2621-LED

Openwork 27'' High 1-Light Table Lamp - White (Discontinued)

  • Mfr # D2621-LED
  • Zoro # G304266871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2621-LED
Zoro #
G304266871
UPC #
748119080536
Country of Origin
China

Dimensions

Height
27
Width
16
Depth
16

Details

Color
White
Weight
3
Bulb Type
LED
Shade Color
White Linen Hardback Shade
UL Listing
UL
Maximum Wattage
9.5
Number of Bulbs
1
Shade Material
Fabric
Application
Indoor

Description

The Openwork Ceramic Table Lamp takes the shape of open-mesh cane webbing done in the highly-sought-after antique rattan style. Creamy kiln-fired ceramic opposite clear acrylic creates a fashionable contemporary look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.