Zoro Homepage
This item is Discontinued.
Elk Home Orme 27'' Wide 4-Light Pendant, Black H0019-9622

Orme 27'' Wide 4-Light Pendant, Black (Discontinued)

  • Mfr # H0019-9622
  • Zoro # G605912385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-9622
Zoro #
G605912385
UPC #
843558182350
Country of Origin
China

Details

Color
Black
Voltage
120
Number of Lights
4
Style
Coastal
Finish
Black
Material
Iron
Dimmable
No

Description

The Orme Pendant brings contemporary, sculptural style to a living room, hallway or dining area. Its spherical shape is made from layering strips made up of curved metal rods, with four bulbs at its center. The look is sophisticated and modern.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.