Zoro Homepage
This item is Discontinued.
Elk Home Pascal 21'' Wide 4-Light Pendant H0019-9619

Pascal 21'' Wide 4-Light Pendant (Discontinued)

  • Mfr # H0019-9619
  • Zoro # G905912399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-9619
Zoro #
G905912399
UPC #
843558182336
Country of Origin
China

Details

Color
Brown
Voltage
120
Number of Lights
4
Style
Lodge
Finish
Natural
Material
Ash Wood, Steel
Dimmable
No

Description

The Pascal 4-light Pendant combines the simplicity of midcentury style with natural materials to give it New Nordic appeal. Ideal for elevating a modern living room, hallway or dining room, this piece features an open sculptural style frame made from ash wood with wrapping detail in natural rope fibers. Its metal appointments come in rich, oil rubbed bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.