Zoro Homepage
This item is Discontinued.
Elk Home Pittman 24'' Wide 4-Light Vanity Light - Brushed Nickel 190025217

Pittman 24'' Wide 4-Light Vanity Light - Brushed Nickel (Discontinued)

  • Mfr # 190025217
  • Zoro # G504303321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190025217
Zoro #
G504303321
UPC #
20389200525
Country of Origin
China

Dimensions

Height
9.75 in
Length
5.25 in
Width
24 in
Depth
5.25

Description

  • •24in W x 5.25in D x 9.75in H
  • •Item available in brushed nickel
  • •Item made from metal
  • •1 year limited warranty
  • •This is a hardwired, wall mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Can be used in DAMP Locations, ETL Approved in US and Canada
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.