Zoro Homepage
This item is Discontinued.
Elk Home Pyrus 27'' Wide 4-Light Pendant - Brown H0019-9620

Pyrus 27'' Wide 4-Light Pendant - Brown (Discontinued)

  • Mfr # H0019-9620
  • Zoro # G004302725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-9620
Zoro #
G004302725
UPC #
843558182343
Country of Origin
China

Dimensions

Height
29
Width
27
Depth
27

Details

Color
Brown
Voltage
120
Shade Material
No Shade
Chandelier/ Pendant Type
Incandescent
Standards
UL/CUL
Lamp Included
No
Dimmable
No
Lamp Quantity
4
Watts
60
Weight
12.32

Description

The Pyrus 4-light Pendant is made from steel wrapped in natural rattan fibers. This spherical design brings texture and New Nordic style to a living room, hallway or dining room. The warm natural tones of the rattan are given an elevated touch by metal appointments and banding detail in a gold finish. At its center, this piece holds 4 bulbs to provide ample lighting and an eye catching focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.