Zoro Homepage
This item is Discontinued.
Elk Home Rosetta Cottage 35'' High 1-Light Table Lamp - Matte White S0019-8582

Rosetta Cottage 35'' High 1-Light Table Lamp - Matte White (Discontinued)

  • Mfr # S0019-8582
  • Zoro # G304266581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0019-8582
Zoro #
G304266581
UPC #
843558178223
Country of Origin
China

Dimensions

Height
35
Width
15
Depth
15

Details

Color
Matte White
Weight
3.3
Bulb Type
Incandescent
Shade Color
White Linen Hardback Shade
Shade Material
Fabric
UL Listing
UL
Number of Bulbs
1
Maximum Wattage
150
Application
Indoor

Description

Add a quaint and charming touch of style to a living room. The Rosetta Cottage Table Lamp features a slim profile formed in the shapes of a vertical stack of traditional English tea set pieces. This lamp has a fresh, white finish and is fitted with hard back shade in white linen, keeping its look versitile and up to date.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.