Zoro Homepage
This item is Discontinued.
Elk Home Semirecessed ceramic rectangular vessel sink with 8inch widespread drillings CSR215RC-3

Semirecessed ceramic rectangular vessel sink with 8inch widespread drillings (Discontinued)

  • Mfr # CSR215RC-3
  • Zoro # G008205114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSR215RC-3
Zoro #
G008205114
UPC #
881274001289
Country of Origin
China

Dimensions

Overall Length
21.25 in
Overall Width
18 in
Overall Height
6.5 in

Details

Item
Sink
Body Material
Earthenware
Color
White
Finish
White

Description

Semirecessed ceramic rectangular vessel sink with 8inch widespread drillings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.