Zoro Homepage
This item is Discontinued.
Elk Home Simple Weave II Wall Art H0036-8215

Simple Weave II Wall Art (Discontinued)

  • Mfr # H0036-8215
  • Zoro # G104267368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0036-8215
Zoro #
G104267368
UPC #
818008055713
Country of Origin
China

Dimensions

Width
14
Depth
1.5
Height
14

Details

Weight
3.96
Color
Natural

Description

Simple Weave II is an excellent choice for adding a textured, natural element to any interior. The rough cloth pattern is captured in plaster, mounted on linen and presented in a square shape inside a natural wood frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.