Stone Top, 31inch for Rectangular Undermount Sink, Black Granite (Discontinued)
- Mfr # GRUT31RBK
- Zoro # G408210213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRUT31RBK
Zoro #
G408210213
UPC #
881274905532
Country of Origin
China
Dimensions
Length
22 in
Width
31 in
Height
0.75 in
Details
Finish
Black
Material
Stone
Color
Black
Description
Add the beauty of natural granite to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
- •Backsplash included.
- •Natural Stone.
- •Black granite.
- •Designed for use with RYVYR's CUM198RWT undermount sink.
- •Pre-drilled for 8-inch widespread faucet.
- •Mild soap and water or natural stone cleaner for regular cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.