Zoro Homepage
This item is Discontinued.
Elk Home Sunset Harbor Accent Table S0075-9872

Sunset Harbor Accent Table (Discontinued)

  • Mfr # S0075-9872
  • Zoro # G704267034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0075-9872
Zoro #
G704267034
UPC #
71438015478
Country of Origin
Indonesia

Dimensions

Depth
24
Width
24
Height
24.5

Details

Color
Sandy Cove
Weight
27.5

Description

The Sunset Harbor Accent Table is a round wood side table with a painted taupe Shady Cove finish that highlights the natural beauty of the wood grain. Four curved wood legs connect at the bottom of the table, creating a sophisticated silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.