Zoro Homepage
This item is Discontinued.
Elk Home Sutter Accent Table - Jovial S0075-7962

Sutter Accent Table - Jovial (Discontinued)

  • Mfr # S0075-7962
  • Zoro # G804266845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0075-7962
Zoro #
G804266845
UPC #
71438014983
Country of Origin
Indonesia

Dimensions

Depth
10
Height
27
Width
10

Details

Color
Pink
Weight
24.5

Description

The Sutter Accent Table is perfectly proportioned for adding a useful surface to display plants or a lamp in a corner or small space. This versatile piece is ideal for hallways, living rooms or as a bedside table and features a single drawer and small lower shelf. Made from wood in a black finish, this item is ideal for adding a chic, modern note to a room. The Sutter Accent Table is available in a range of color finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.