Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elk Home Sycamore Hill 26'' High 1-Light Table Lamp - Natural 111-1088-LED

Sycamore Hill 26'' High 1-Light Table Lamp - Natural (Discontinued)

  • Mfr # 111-1088-LED
  • Zoro # G304267205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-1088-LED
Zoro #
G304267205
UPC #
843558136476
Country of Origin
China

Dimensions

Height
26
Width
16
Depth
16

Details

Color
Natural
Weight
5
Bulb Type
LED
Maximum Wattage
9.5
UL Listing
UL
Shade Material
Fabric
Number of Bulbs
1
Application
Indoor
Shade Color
Off White Linen Hardback Shade

Description

The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.