Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2317003GO
Zoro #
G208207482
UPC #
804343198833
Country of Origin
Indonesia
Dimensions
Height
4 in
Width
23 in
Details
Color
Gray
Material
Fabric
Finish
Gray
Description
Teak Barrel Chair Cushion Gray
- •All cushion varieties sold separately.
- •Simply add the desired color code when placing your order.
- •Saltwater-tested to hold up to the most rigorous natural conditions.
- •Single cushion in outdoor gray fabric.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.