Zoro Homepage
This item is Discontinued.
Elk Home Torny 25'' High 1-Light Table Lamp - Black H0019-9500

Torny 25'' High 1-Light Table Lamp - Black (Discontinued)

  • Mfr # H0019-9500
  • Zoro # G704266792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-9500
Zoro #
G704266792
UPC #
843558181513
Country of Origin
China

Dimensions

Height
25
Width
15
Depth
15
Shade Dimensions
15 W x 10 H

Details

Color
Black
Weight
9.27
Bulb Type
Incandescent
Shade Material
Fabric
UL Listing
UL/CUL
Bulbs Included
No
Shade Color
White Linen Shade
Maximum Wattage
150
Application
Indoor
Number of Bulbs
1
Voltage
120

Description

Add texture and interest to a contemporary living room, bedroom or hallway with the Torny Table Lamp. This earthenware design features a bold silhouette with raised nodules and comes in your choice of glossy black or white finishes set on a clear crystal base for an added touch of modern luxe. Its strong, monochrome look is accented with a round, hardback shade in off white linen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.