Zoro Homepage
This item is Discontinued.
Elk Home Treno 62'' High 1-Light Floor Lamp - Black S019-7280

Treno 62'' High 1-Light Floor Lamp - Black (Discontinued)

  • Mfr # S019-7280
  • Zoro # G504267241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S019-7280
Zoro #
G504267241
UPC #
71438014303
Country of Origin
China

Dimensions

Height
62
Width
13
Depth
10

Details

Weight
25.3
Number of Bulbs
1
Shade Material
Glass
Bulb Type
Incandescent
Dimmable
No
Color
Black

Description

Featuring a metal stand in a black finish with luxe gold accents and a clear glass shade, the Treno floor lamp combines mid century, functional design with a modern, effortless chic. Secured to a round metal base for stability, this single bulb lamp is ideal for bring ambient light to corners or seating areas. This design has a convenient foot switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.