
Trinity 20'' High 2-Light Outdoor Post Light - Oil Rubbed Bronze (Discontinued)
- Mfr # 8002EP/75
- Zoro # G804267484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8002EP/75
Zoro #
G804267484
UPC #
830335023265
Country of Origin
China
Dimensions
Height
20
Width
9
Depth
9
Details
Standards
UL
Lamp Included
No
Voltage
120
Color
Oil Rubbed Bronze
Number of Lamps
2
Indoor/Outdoor Usage
Indoor/Outdoor
Watts
60
Type
Incandescent
Weight
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.