Zoro Homepage
This item is Discontinued.
Elk Home Turner Wall Art S0026-9311

Turner Wall Art (Discontinued)

  • Mfr # S0026-9311
  • Zoro # G804267255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0026-9311
Zoro #
G804267255
UPC #
843558179978
Country of Origin
China

Dimensions

Width
35.5
Height
47.25
Depth
1.5

Details

Weight
6.6
Color
Blue

Description

Turner Framed Wall Art is an abstract study in silvery blues. A central textured horizontal silver band draws the eye, and brushstrokes create an ombre effect that extends from the center point. This piece comes ready to hang with a thin silver painted frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.