Zoro Homepage
This item is Discontinued.
Elk Home Vanity, 34 in " Height, 21 in " Width V-MALAGO-60DM

Vanity, 34 in " Height, 21 in " Width (Discontinued)

  • Mfr # V-MALAGO-60DM
  • Zoro # G108209845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-MALAGO-60DM
Zoro #
G108209845
UPC #
881274001104
Country of Origin
China

Dimensions

Width (In.)
21 in
Height (In.)
34 in

Details

Item
Vanity
Body Material
Wood

Description

The Malago is constructed with hand carved accents and features a distressed cherry veneer Like many of Ryvyr's twodoor traditional vanities, the interior includes a concealed drawer for smaller items and leg levelers on all legs Coordinating mirrors and customcut vanity tops complete the collection


  • •RYVYR MALAGO Series.
  • •Solid birch construction with cherry veneer.
  • •Hand-carved wood accents.
  • •Interior bottom drawer in cabinet.
  • •Soft-close drawers with full-extension drawer glides.
  • •Use with custom tops S-Malago-60BK in granite or S-Malago-60DE in marble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.