
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-PLATTE-36BS
Zoro #
G508209995
UPC #
881274001371
Country of Origin
China
Dimensions
Width (In.)
22 in
Height (In.)
34 in
Details
Item
Vanity
Body Material
Metal
Description
The striking stainless steel design of the Platte bathroom vanity will emphasize your contemporary style Models are available in two opulent satin finishes with or without wood accents for the front and side panels and the lower shelf
- •RYVYR PLATTE Series
- •Stainless steel with an opulent brushed satin finish.
- •Compatible with a variety of vanity top styles and colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.