Zoro Homepage
This item is Discontinued.
Elk Home Vergato 24'' High 2-Light Table Lamp - Blue D2664-LED

Vergato 24'' High 2-Light Table Lamp - Blue (Discontinued)

  • Mfr # D2664-LED
  • Zoro # G404266764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2664-LED
Zoro #
G404266764
UPC #
748119079684
Country of Origin
China

Dimensions

Height
24
Width
16
Depth
16

Details

Color
Blue
Weight
4.4
Bulb Type
LED
Shade Material
Fabric
UL Listing
UL
Number of Bulbs
2
Shade Color
Blue Faux Silk Hardback Shade with White Fabric Liner
Application
Indoor
Maximum Wattage
9.5

Description

A concept-current design space demands high quality, neutral-themed building blocks enhanced with a regular infusion of exciting color. Our sophisticated Vergato Table Lamp showcases a soft spiral of sparkling clear hand-blown glass infused with a gorgeous Juiced Teale tincture. A genuine crystal base, elegant twin-pull chains, and a luxuriant hard back shade complete the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.