Zoro Homepage
This item is Discontinued.
Elk Home Whiten II Abstract Wall Art S0016-9829

Whiten II Abstract Wall Art (Discontinued)

  • Mfr # S0016-9829
  • Zoro # G304267533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0016-9829
Zoro #
G304267533
UPC #
843558184019
Country of Origin
China

Dimensions

Depth
2.25
Width
40.5
Height
40.5

Details

Color
White
Weight
7.5

Description

Whiten II Abstract Wall Art is an ideal choice for accenting a transitional or modern space. This piece features layers of fabric and paint rendered in heavily textured white. The simple silver frame creates a crisp silhouette and adds to its contemporary appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.