Zoro Homepage
This item is Discontinued.
Elk Home Wrapped Rope 30'' High 1-Light Table Lamp - Navy D2594-LED

Wrapped Rope 30'' High 1-Light Table Lamp - Navy (Discontinued)

  • Mfr # D2594-LED
  • Zoro # G604266939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2594-LED
Zoro #
G604266939
UPC #
748119080284
Country of Origin
China

Dimensions

Height
30
Width
16
Depth
16

Details

Color
Navy
Weight
9.7
Bulb Type
LED
Application
Indoor
Maximum Wattage
9.5
Number of Bulbs
1
Shade Color
Off White Linen Hardback Shade with White Fabric Liner
Shade Material
Fabric
UL Listing
UL

Description

Detailed rope carving forms the body of this ceramic lamp. It is glazed in a rich navy blue finishing, making it perfect for coastal settings and right on trend. Accented with a crystal base to give it a light, more formal take on beach decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.