Zoro Homepage
This item is Discontinued.
Elk Home Zig Zag Taper Holder, 3PK H0897-10526/S3

Zig Zag Taper Holder, 3PK (Discontinued)

  • Mfr # H0897-10526/S3
  • Zoro # G805909437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0897-10526/S3
Zoro #
G805909437
UPC #
818008064029
Country of Origin
India

Dimensions

Overall Width
2.5in
Overall Height
12in
Overall Depth
1.5in

Details

Color
Brass
Material
Aluminum

Description

The Zig Zag Candleholders, sold as a set of three, offer varying heights to display taper candles. Each has an aged brass metal finish and angled, zig zagging midcentury-inspired body design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.