Zoro Homepage
This item is Discontinued.
Elk Home Zoco 27'' High 1-Light Table Lamp - Silver Mercury S019-7262

Zoco 27'' High 1-Light Table Lamp - Silver Mercury (Discontinued)

  • Mfr # S019-7262
  • Zoro # G904267278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S019-7262
Zoro #
G904267278
UPC #
71438014112
Country of Origin
China

Dimensions

Height
27
Width
17
Depth
17

Details

Color
Silver Mercury
Weight
7
Bulb Type
Incandescent
Number of Bulbs
1
Application
Indoor
Shade Material
Fabric
UL Listing
UL
Maximum Wattage
150
Shade Color
Oatmeal Linen Hardback Shade with White Fabric Liner

Description

Inspired by exotic eastern notes, the Zoco Table Lamp is perfect for adding an element of eclectic glamour to bedrooms or living rooms. Made from mercury glass, this piece has an alluring, soft metallic sheen and features a rich, raised pattern design. The round, hardback shade contains a white liner and is covered in oatmeal linen fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.