This item is Discontinued.

Elk Lighting Agate Stones 1-Lght Mini Pndnt Off-Wht w/Purple Agate Stones 65340/1-LA

Agate Stones 1-Lght Mini Pndnt Off-Wht w/Purple Agate Stones (Discontinued)

  • Mfr # 65340/1-LA
  • Zoro # G2617092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65340/1-LA
Zoro #
G2617092
UPC #
748119120881
Country of Origin
Unknown

Dimensions

Height
12 in
Length
6 in
Width
6 in

Details

Color
White
Lamp Type
A19
Number of Lights
1
Light Type
Medium - E26
Style
Transitional
Item
Mini Pendant
Finish
Off White
Series
Agate Stones
Dimmable
No
Material
Stone
Watts
60

Description

  • •50-inch overall height, including cord, chain, or rods.
  • •Includes recessed lighting conversion kit.
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.