This item is Discontinued.

Elk Lighting Alora 3-Lght Linear Mini Pndnt Chrome w/Clr and Opal Wht Glass 56500/3LP

Alora 3-Lght Linear Mini Pndnt Chrome w/Clr and Opal Wht Glass (Discontinued)

  • Mfr # 56500/3LP
  • Zoro # G2600767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56500/3LP
Zoro #
G2600767
UPC #
748119117355
Country of Origin
Unknown

Dimensions

Height
12
Length
36
Width
36
Inside Diameter
36
Backplate/Canopy Dimensions (inches)
36x6
Cord Length (inches)
72

Details

Color
Silver
Finish
Polished Chrome
Material
Glass, Metal
Weight
17
Bulb 1 Wattage
100
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Count
3
Outdoor
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.