Zoro Homepage
This item is Discontinued.
Elk Lighting Alora 6-Lght Rectangular Pndnt Chrome w/Clr and Opal Wht Glass 56500/6RC

Alora 6-Lght Rectangular Pndnt Chrome w/Clr and Opal Wht Glass (Discontinued)

  • Mfr # 56500/6RC
  • Zoro # G2588401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56500/6RC
Zoro #
G2588401
UPC #
748119117348
Country of Origin
China

Dimensions

Height
12 in
Length
30 in
Width
30 in
Inside Diameter
30
Backplate/Canopy Dimensions (inches)
30x9
Cord Length (inches)
72

Details

Color
Silver
Lamp Type
A19
Number of Lights
6
Light Type
Medium - E26
Style
Modern/Contemporary
Item
Mini Pendant
Finish
Polished Chrome
Series
Alora
Weight
26
Material
Glass
Watts
100
Bulb 1 Count
6
Outdoor
No
Bulb 1 Wattage
100
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium

Description

  • •86-inch overall height, including cord, chain, or rods.
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.