Zoro Homepage
This item is Discontinued.
Elk Lighting Barro 2-Light Vanity Lamp in Chrome with White Opal Glass BV6032-10-15

Barro 2-Light Vanity Lamp in Chrome with White Opal Glass (Discontinued)

  • Mfr # BV6032-10-15
  • Zoro # G2604547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV6032-10-15
Zoro #
G2604547
UPC #
60646050173
Country of Origin
China

Dimensions

Height
9
Length
5.3
Width
11.9
Backplate/Canopy Dimensions (inches)
5x5

Details

Color
Silver
Weight
5
Finish
Chrome
Material
Glass, Metal
Bulb 1 Count
2
Bulb 1 Wattage
100
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.