Zoro Homepage
This item is Discontinued.
Elk Lighting Bartram 4-Lght Linear Pndnt Brss and Oiled Brnz w/Clr Optic Glss 16325/4LP

Bartram 4-Lght Linear Pndnt Brss and Oiled Brnz w/Clr Optic Glss (Discontinued)

  • Mfr # 16325/4LP
  • Zoro # G2623106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16325/4LP
Zoro #
G2623106
UPC #
748119104232
Country of Origin
China

Dimensions

Height
12
Length
7
Width
46

Details

Color
Gold
Finish
Antique Brass, Oil Rubbed Bronze
Material
Glass, Metal
Weight
22
Bulb 1 Wattage
60
Bulb 1 Type
A19
Bulb 1 Count
4
Bulb 1 Base
E26 Medium
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.