This item is Discontinued.

Elk Lighting Batwing 1-Lght Button Lght Matte Alum w/Frosted Lens - Integrated LED WLE122C32K-0-95

Batwing 1-Lght Button Lght Matte Alum w/Frosted Lens - Integrated LED (Discontinued)

  • Mfr # WLE122C32K-0-95
  • Zoro # G2580528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLE122C32K-0-95
Zoro #
G2580528
UPC #
60646018517
Country of Origin
China

Dimensions

Length
2
Width
2
Height
2
Inside Diameter
2

Details

Material
Aluminum
Finish
Matte Aluminum
Color
Silver
Weight
1
Bulb 1 Included
Yes
Bulb 1 Type
Integrated LED
Bulb 1 Count
1
Outdoor
No
Bulb 1 Wattage
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.