This item is Discontinued.

Elk Lighting Beacon 1-Lght Button Lght Alum w/Clr Acrylic Diffuser - Integrated LED WLE132C32K-0-98

Beacon 1-Lght Button Lght Alum w/Clr Acrylic Diffuser - Integrated LED (Discontinued)

  • Mfr # WLE132C32K-0-98
  • Zoro # G2580570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLE132C32K-0-98
Zoro #
G2580570
UPC #
60646043304
Country of Origin
China

Dimensions

Height
2
Length
1.4
Width
2

Details

Finish
Brushed Aluminum
Material
Metal
Color
Silver
Weight
1
Bulb 1 Included
Yes
Bulb 1 Type
Integrated LED
Bulb 1 Count
1
Outdoor
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.