This item is Discontinued.

Elk Lighting Bolero 1-Lght Mini Pndnt Gold w/Bell-shaped Glss & Interior Metal Shde PS8160-85-31

Bolero 1-Lght Mini Pndnt Gold w/Bell-shaped Glss & Interior Metal Shde (Discontinued)

  • Mfr # PS8160-85-31
  • Zoro # G2632529
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS8160-85-31
Zoro #
G2632529
UPC #
60646072168
Country of Origin
China

Dimensions

Height
7.8
Length
8.3
Width
8.3
Inside Diameter
8.3

Details

Color
Gold
Finish
Gold
Weight
3
Material
Glass, Metal
Bulb 1 Count
1
Bulb 1 Type
A19
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.