
Brooksdale 1-Lght Mini Pndnt Weathered Zinc w/Wht Glass (Discontinued)
- Mfr # 66681-1-LA
- Zoro # G2637639
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66681-1-LA
Zoro #
G2637639
UPC #
748119120911
Country of Origin
Unknown
Dimensions
Height
11 in
Length
5 in
Width
5 in
Details
Color
Gray
Lamp Type
A19
Number of Lights
1
Light Type
Medium - E26
Style
Transitional
Item
Mini Pendant
Finish
Weathered Zinc
Watts
100
Dimmable
No
Material
Glass
Series
Brooksdale
Description
- •43-inch overall height, including cord, chain, or rods.
- •Includes recessed lighting conversion kit.
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.