This item is Discontinued.

Elk Lighting Castle 1-Light Mini Pendant in Chrome with Concrete and Aluminum Shade PS4701-140-15

Castle 1-Light Mini Pendant in Chrome with Concrete and Aluminum Shade (Discontinued)

  • Mfr # PS4701-140-15
  • Zoro # G2631390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS4701-140-15
Zoro #
G2631390
UPC #
60646070683
Country of Origin
China

Dimensions

Height
7.8
Length
7.8
Width
7.8
Inside Diameter
7.8
Backplate/Canopy Dimensions (inches)
5x5

Details

Color
Silver
Finish
Chrome
Material
Cement, Metal
Weight
4.8
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Bulb 1 Count
1
Bulb 1 Wattage
100

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.