Zoro Homepage
This item is Discontinued.
Elk Lighting Celina 1-Lght Swingarm Wall Lmp in Dark Rust with Multi-colored Glass 10151/1DR-M

Celina 1-Lght Swingarm Wall Lmp in Dark Rust with Multi-colored Glass (Discontinued)

  • Mfr # 10151/1DR-M
  • Zoro # G2617722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10151/1DR-M
Zoro #
G2617722
UPC #
748119016283
Country of Origin
China

Dimensions

Height
14 in
Width
10 in
Length
22 in
Backplate/Canopy Dimensions (inches)
6x4.74

Details

Finish
Dark Rust
Item
Sconce
Glass Color
Multicolor
Weight
3
Lamp Watts
60
Material
Glass, Metal
Housing Material
Glass
Color
Black
Lamp Type
A19
Series
Celina
Outdoor
No
Bulb 1 Count
1
Bulb 1 Wattage
60
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19

Description

  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.