Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elk Lighting Celina 1-Lght Wall Lmp in Chrme w/Sapphire Glass - Includes LED Bulb 10150/1PC-S-LED

Celina 1-Lght Wall Lmp in Chrme w/Sapphire Glass - Includes LED Bulb (Discontinued)

  • Mfr # 10150/1PC-S-LED
  • Zoro # G2603232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10150/1PC-S-LED
Zoro #
G2603232
UPC #
748119053516
Country of Origin
China

Dimensions

Height
9 in
Width
5.5 in
Length
7 in
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Fixture Voltage
120
Finish
Polished Chrome
Item
Sconce
Glass Color
Blue
Lamp Type
A19
Color
Silver
Material
Glass, Metal
Lighting Technology
LED
Housing Material
Glass
Lamp Watts
9.5
Series
Celina
Weight
2
Bulb 1 Type
A19 LED
Bulb 1 Included
Yes
Bulb 1 Wattage
9.5
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Count
1

Description

  • •Includes easily replaceable E26 medium base, screw-in LED bulb(s).
  • •Dimmable 9.5 watts each, with 800 total lumen output.
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.