Zoro Homepage
This item is Discontinued.
Elk Lighting Celina 1-Light Semi Flush in Chrome with Yellow Glass 10152/1PC-YW

Celina 1-Light Semi Flush in Chrome with Yellow Glass (Discontinued)

  • Mfr # 10152/1PC-YW
  • Zoro # G2592330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10152/1PC-YW
Zoro #
G2592330
UPC #
748119016627
Country of Origin
China

Dimensions

Length
7
Inside Diameter
7
Height
9
Width
7
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Finish
Polished Chrome
Material
Glass, Metal
Color
Silver
Weight
2
Bulb 1 Count
1
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.