Zoro Homepage
This item is Discontinued.
Elk Lighting Celina 1-Light Wall Lamp in Dark Rust with Espresso Glass 10150/1DR-ES

Celina 1-Light Wall Lamp in Dark Rust with Espresso Glass (Discontinued)

  • Mfr # 10150/1DR-ES
  • Zoro # G2593828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10150/1DR-ES
Zoro #
G2593828
UPC #
748119015781
Country of Origin
China

Dimensions

Height
9 in
Width
5.5 in
Length
7 in
Backplate/Canopy Dimensions (inches)
5 diameter

Details

Dimmable
No
Fixture Voltage
120
Finish
Dark Rust
Item
Sconce
Glass Color
Brown
Housing Material
Glass
Weight
2
Material
Glass, Metal
Lamp Watts
60
Color
Silver
Lamp Type
A19
Lighting Technology
Incandescent
Series
Celina
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
60
Bulb 1 Count
1
Bulb 1 Type
A19
Outdoor
No

Description

  • •5.5in W x 7in D x 9in H
  • •Item available in dark rust
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, wall mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.