This item is Discontinued.

Elk Lighting Century 3-Lght Linear Pndnt Chrme w/Chrme Metal Shades -Integrated LED LC703-15-15

This item is Discontinued.

Elk Lighting

Century 3-Lght Linear Pndnt Chrme w/Chrme Metal Shades -Integrated LED (Discontinued)

Mfr # LC703-15-15
Zoro # G2619770
UPC # 060646071024
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC703-15-15
Zoro #
G2619770
UPC #
060646071024
Country of Origin
China

Dimensions

Height
10
Length
23
Width
5
Backplate/Canopy Dimensions (inches)
23x5

Details

Color
Silver
Finish
Chrome
Material
Metal
Weight
6
Bulb 1 Included
Yes
Outdoor
No
Bulb 1 Type
Integrated LED
Bulb 1 Count
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.