This item is Discontinued.

Elk Lighting Chadwick 1-Lght Pendant in Satin Nckl w/Wht Glass - Includes LED Bulb 66123-1-LED

Chadwick 1-Lght Pendant in Satin Nckl w/Wht Glass - Includes LED Bulb (Discontinued)

  • Mfr # 66123-1-LED
  • Zoro # G2613041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66123-1-LED
Zoro #
G2613041
UPC #
830335019459
Country of Origin
China

Dimensions

Height
14
Length
13
Width
13
Inside Diameter
13
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Color
Silver
Finish
Satin Nickel
Weight
8
Material
Glass, Steel
Bulb 1 Count
1
Bulb 1 Wattage
9.5
Bulb 1 Included
Yes
Extension Rods (inches)
Rods: 1-6, 2-12
Bulb 1 Type
A19 LED
Outdoor
No
Bulb 1 Base
E26 Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.