This item is Discontinued.

Elk Lighting Christina 3-Lght Chandelier in Mocha w/Clear Crystal - Incl LED Bulbs 12032/3-LED

Christina 3-Lght Chandelier in Mocha w/Clear Crystal - Incl LED Bulbs (Discontinued)

  • Mfr # 12032/3-LED
  • Zoro # G2635067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12032/3-LED
Zoro #
G2635067
UPC #
748119105567
Country of Origin
China

Dimensions

Inside Diameter
13
Length
13 in
Width
13 in
Height
29 in

Details

Item
Chandelier
Housing Finish
Mocha
Lamp Type
B11
Finish
Mocha
Glass Color
Clear
Housing Material
Crystal
Weight
9
Style
Traditional
Light Type
Candelabra - E12
Watts
4.8
Material
Crystal
Series
Christina
Color
Brown
Number of Lights
3
Outdoor
No
Bulb 1 Wattage
4.8
Bulb 1 Base
E12 Candelabra
Bulb 1 Count
3
Bulb 1 Type
B11
LED
Yes

Description

  • •Includes easily replaceable 4.8 watt dimmable, screw-in LED bulbs.
  • •Can be installed on a sloped or vaulted ceiling
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.