This item is Discontinued.

Elk Lighting Circeo 2-Lght Semi Flsh Lght Pink w/Frosted Glass 18151/2-LED

Circeo 2-Lght Semi Flsh Lght Pink w/Frosted Glass (Discontinued)

  • Mfr # 18151/2-LED
  • Zoro # G2636141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18151/2-LED
Zoro #
G2636141
UPC #
748119106014
Country of Origin
China

Dimensions

Height
11
Length
17
Inside Diameter
17
Width
17

Details

Finish
Light Pink
Material
Crystal, Glass, Metal
Weight
7
Color
Pink
Bulb 1 Included
Yes
Outdoor
No
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
9.5
Bulb 1 Type
A19 LED
Bulb 1 Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.