Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elk Lighting Classico 3-Lght Linear Pendant in Dark Rust with Snow Wht Glass 406-3L-SW

Classico 3-Lght Linear Pendant in Dark Rust with Snow Wht Glass (Discontinued)

  • Mfr # 406-3L-SW
  • Zoro # G2614898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-3L-SW
Zoro #
G2614898
UPC #
748119019734
Country of Origin
China

Dimensions

Height
7
Length
36
Width
5

Details

Color
Black
Finish
Dark Rust
Weight
6
Material
Glass, Metal
Bulb 1 Base
E26 Medium
Cord Color
Black
Bulb 1 Wattage
75
Bulb 1 Count
3
Outdoor
No
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.