
Crown 3-Light Vanity Sconce in Chrome with Clear Crystal (Discontinued)
- Mfr # BV1003-0-15
- Zoro # G2608747
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | BV1003-0-15 | Zoro # | G2608747 |
| UPC # | 60646064026 | Country of Origin | China |
| MFR # | BV1003-0-15 | ||
| Zoro # | G2608747 | ||
| UPC # | 60646064026 | ||
| Country of Origin | China |
Dimensions
| Height | 4.9 | Length | 3.6 |
| Width | 20.5 | Backplate/Canopy Dimensions (inches) | 20.5x4.9 |
| Height | 4.9 | ||
| Length | 3.6 | ||
| Width | 20.5 | ||
| Backplate/Canopy Dimensions (inches) | 20.5x4.9 |
Details
| Color | Silver | Material | Glass, Metal |
| Finish | Chrome | Weight | 4 |
| Bulb 1 Wattage | 40 | Bulb 1 Included | Yes |
| Bulb 1 Type | G9 | Outdoor | No |
| Bulb 1 Count | 3 | ||
| Color | Silver | ||
| Material | Glass, Metal | ||
| Finish | Chrome | ||
| Weight | 4 | ||
| Bulb 1 Wattage | 40 | ||
| Bulb 1 Included | Yes | ||
| Bulb 1 Type | G9 | ||
| Outdoor | No | ||
| Bulb 1 Count | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.