This item is Discontinued.

Elk Lighting Cubic Ice 1-Lght Wall Lmp in Chrme w/Textured Glass - Integrated LED 85105/LED

Cubic Ice 1-Lght Wall Lmp in Chrme w/Textured Glass - Integrated LED (Discontinued)

  • Mfr # 85105/LED
  • Zoro # G2624628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85105/LED
Zoro #
G2624628
UPC #
748119109275
Country of Origin
China

Dimensions

Height
8 in
Width
4 in
Length
4 in

Details

Dimmable
Yes
Finish
Polished Chrome
Item
Sconce
Housing Material
Glass
Series
Cubic Ice
Lamp Watts
5
Lamp Type
Integrated LED

Description

  • •4in W x 4in D x 8in H
  • •Item available in polished chrome
  • •Item made from glass
  • •1 year limited warranty
  • •This is a hardwired, wall mounted fixture
  • •Professional installation recommended
  • •Intended for indoor use only
  • •The lighting comes with a convenient installation pack to make it easy to install
  • •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
  • •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.