This item is Discontinued.

Elk Lighting Cubist 2-Lght Semi Flush in Brushed Nckl with Dusk Sky Tiffany Glass 72071-2

Cubist 2-Lght Semi Flush in Brushed Nckl with Dusk Sky Tiffany Glass (Discontinued)

  • Mfr # 72071-2
  • Zoro # G2604477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72071-2
Zoro #
G2604477
UPC #
748119071435
Country of Origin
China

Dimensions

Length
13
Inside Diameter
13
Height
11
Width
13

Details

Finish
Brushed Nickel
Weight
7
Color
Silver
Material
Glass, Metal
Bulb 1 Wattage
60
Bulb 1 Count
2
Bulb 1 Base
E26 Medium
Bulb 1 Type
A19
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.