Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elk Lighting Curvalo 3-Lght Linear Pndnt SatNickel w/Silver Multi Crackle Glass 546-3L-SLVM-CRC

Curvalo 3-Lght Linear Pndnt SatNickel w/Silver Multi Crackle Glass (Discontinued)

  • Mfr # 546-3L-SLVM-CRC
  • Zoro # G2635852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546-3L-SLVM-CRC
Zoro #
G2635852
UPC #
748119027944
Country of Origin
China

Dimensions

Height
13
Length
36
Width
5

Details

Color
Silver
Finish
Satin Nickel
Material
Glass, Metal
Weight
14
Bulb 1 Base
E26 Medium
Outdoor
No
Bulb 1 Count
3
Bulb 1 Wattage
60
Bulb 1 Type
A19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.