Zoro Homepage
This item is Discontinued.
Elk Lighting Cynthia 6-Lght Rectangular Pendant Fixture in Polished Chrm w/Crystal 31488/6RC

Cynthia 6-Lght Rectangular Pendant Fixture in Polished Chrm w/Crystal (Discontinued)

  • Mfr # 31488/6RC
  • Zoro # G2633761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31488/6RC
Zoro #
G2633761
UPC #
748119067339
Country of Origin
China

Dimensions

Height
8
Length
30
Width
9

Details

Color
Silver
Finish
Polished Chrome
Material
K9 Crystal, Metal
Weight
20
Bulb 1 Base
E12 Candelabra
Bulb 1 Count
6
Bulb 1 Type
B11
Outdoor
No
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.