Zoro Homepage
This item is Discontinued.
Elk Lighting Decostar 1-Light Sconce in Brushed Brass with Frosted Glass Panels 22015/1

Decostar 1-Light Sconce in Brushed Brass with Frosted Glass Panels (Discontinued)

  • Mfr # 22015/1
  • Zoro # G2629616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22015/1
Zoro #
G2629616
UPC #
748119114941
Country of Origin
China

Dimensions

Height
8
Width
14
Length
6
Cord Length (inches)
8
Backplate/Canopy Dimensions (inches)
4.25x5
Chain Length (inches)
36

Details

Finish
Brushed Brass
Weight
2
Material
Glass, Metal
Color
Gold
Bulb 1 Count
1
Bulb 1 Wattage
60
Bulb 1 Base
E12 Candelabra
Outdoor
No
Bulb 1 Type
B11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.