Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elk Lighting Diffusion 4-Lght Chandelier Brnz w/Organza & Mercury Glss 57029/4-LED

Diffusion 4-Lght Chandelier Brnz w/Organza & Mercury Glss (Discontinued)

  • Mfr # 57029/4-LED
  • Zoro # G2594482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57029/4-LED
Zoro #
G2594482
UPC #
748119106229
Country of Origin
China

Dimensions

Inside Diameter
24
Length
24
Width
24
Height
27

Details

Finish
Oil Rubbed Bronze
Color
Black
Material
Fabric, Glass, Metal
Weight
12
Bulb 1 Type
A19 LED
Bulb 1 Wattage
9.5
Bulb 1 Included
Yes
Bulb 1 Base
E26 Medium
Bulb 1 Count
4
Outdoor
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.